Complete simple registration.
Registration is just for business members.
Sign Up
Okrugla uticna cahura neizolirana
STOPICA-ŽCIL-(SN)-D3,5-BO3,40MM-(0,5-1,0)
Product Code 0558 990001
|
All Product Variants
| Similar Products
mm² | 0,5 - 1,0 |
Izol.-Ø (mm) | 1,4 - 2,3 |
Zaptivka-Ø (mm) | 3,40 |
Čahura Ø (mm) | 3,5 |
Jezičak | 2 x |
Materijal | CuSn |
Zaštita | Sn (kalajisano) |