Complete simple registration.
Registration is just for business members.
Sign Up
Rucno dlijeto Elektricarsko
SJEKAC-RAVN-EL-L200-Š8MM
Product Code 0714 63 60
|
All Product Variants
| Similar Products
Električarski udarni sjekač.
Dužina | 200 mm |
Širina oštrice (S) | 8 mm |
Drška (a) | 6 mm |
Težina | 45 g |