Complete simple registration.
Registration is just for business members.
Sign Up
Rucno dlijeto Elektricarsko
SJEKAČ-RAVN-EL-L200-Š10MM
Product Code 0714 63 61
|
All Product Variants
| Similar Products
Električarski udarni sjekač.
Dužina | 200 mm |
Širina oštrice (S) | 10 mm |
Drška (a) | 8 mm |
Težina | 75 g |