Complete simple registration.
Registration is just for business members.
Sign Up
Rucno dlijeto Elektricarsko
SJEKAČ-RAVN-EL-L300-Š15MM
Product Code 0714 63 65
|
All Product Variants
| Similar Products
Električarski udarni sjekač.
Dužina | 300 mm |
Širina oštrice (S) | 15 mm |
Drška (a) | 12 mm |
Težina | 270 g |