Complete simple registration.
Registration is just for business members.
Sign Up
Okrugla cetka, celicna
CETKA-OKR-UGBRUSLC-UPLETLIJ-9000OBR-D150MM
Product Code 0714 69 03
|
All Product Variants
| Similar Products
Promjer (D) | 150 mm |
Promjer prihvata (d) | 22,2 mm |
Korisna širina (A) | 12 |
Korisna visina (H) | 32 mm |
Žica-Ø | 0,5 mm |
Max. broj obrtaja | 9.000 o/min |