Complete simple registration.
Registration is just for business members.
Sign Up
Meki lem za elektroniku bez olova br. 10
LEM-BR10-SN99,3CU0,7-B.OLOV-250G-D2,0
Product Code 0987 11003
|
All Product Variants
| Similar Products
RoHS sukladan elektro lem bez sadržaja olova
Promjer žice-Ø | 2,0 mm |
Težina koluta | 250 g |
Materijal | S-Sn99Cu1 |
EN-norma | 29454-1 |
ISO | 9453 |
Radna temperatura | 350 do 450°C |
Temperatura topljenja | 227°C |