Complete simple registration.
Registration is just for business members.
Sign Up
Grijac Motorno vozilo
GRIJAC-DIZEL-FIRSTEC-B067-11V
Product Code 1554 400079
|
All Product Variants
| Similar Products
B | 67.1 mm |
C | 20 mm |
D | M12X1,25 |
E | 12 mm |
Sila zatezanja tijela | 22 Nm |
A | M5 |
Sila stezanja konekcije | 3 Nm |
Napon grijača | 11 V |