Complete simple registration.
Registration is just for business members.
Sign Up
Jednostrani podesivi viljuškasti kljuc RedLine
KLJUC-VILJUŠKASTI-PODESIVI-(WSO-24)
Product Code 5754 22108
|
All Product Variants
| Similar Products
RED LINE podesivi ključ.
Max. veličina otvora ključa (A) | 24 mm |
Max. širina glave ključa (B) | 53 mm |
Dužina (L) | 200 mm |
Debljina (S) | 13 mm |
Debljina vrha čeljusti (T) | 7 mm |