Complete simple registration.
Registration is just for business members.
Sign Up
Brzi punjac akumulatora AL 20-CV-LI
PUNJAČ-AKU-(AL20-CV-LI)
Product Code 0700 816020
|
All Product Variants
| Similar Products
Turbopunjač akumulatora AL 20-CV-LI.
Oznaka tipa | AL 20-CV-LI |
Ulazni napon | 230 V/AC |
Izlazni napon min./max. | 14,4-18 V/DC |
Frekvencija min./max. | 50/60 Hz |
Struja punjenja max. | 8 A |
Dužina kabla | 1,6 m |
Dužina | 182 mm |
Širina | 115 mm |
Visina | 85 mm |