Complete simple registration.
Registration is just for business members.
Sign Up
Valjci za dotur MIG/MAG žice za aparat MM 230
VALJAK-DOTURŽIC-ČEL-(D0,8-1,0)-230MM
Product Code 0984 35201
|
All Product Variants
| Similar Products
Valjak za dotur žice kod MM 230 aparata za zavarivanje.
Max. promjer žice-Ø | 1,0 mm |
Min. promjer žice-Ø | 0,8 mm |
Materijal žice | čelik/nehrđajući čelik |